Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Short Body Tee with Accessories
MJTTK
- FITTING SIZES
- PRICE
SPECIFICATIONS
- Clean Bagged
- No
- Ductile Iron Class
- C153
- End Connection 1
- Mechanical Joint
- End Connection 2
- Mechanical Joint
- End Connection 3
- Mechanical Joint
- End Connections
- Mechanical Joint
- Fitting Size 1
- 10 in
- Fitting Size 2
- 10 in
- Fitting Size 3
- 2 in
- Fitting Sizes
- 10 in x 10 in x 2 in
- Fitting Type
- Reducing
- Material
- Ductile Iron
- NSF Certified
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday