0 items

Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend with Accessories

MJ1

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday