0 items

P-401 Mechanical Joint Ductile Iron C153 Short Body Solid Cap (Less Accessories)

MJSCAPP4LA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
P-401
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
Pipe Lining
Protecto P-401

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday