0 items

Mechanical Joint Ductile Iron Gland

IMJG

Diameter

Starting at $5.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mechanical joint gland only

SPECIFICATIONS

ANSI Specifications
ANSI A21.53
AWWA Specifications
AWWA C-153
Application
Waterworks
Diameter
3 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday