0 items

Mechanical Joint SBR Gasket

IMJGA

Diameter

Starting at $4.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mechanical joint gasket used to seal the joint

SPECIFICATIONS

ANSI Specifications
ANSI 61
AWWA Specifications
AWWA A-21.11, AWWA C-111
Application
Waterworks
Diameter
3 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Rubber
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday