0 items

Mechanical Joint Transition Bolt and Gasket (Less Gland)

IMJTBGP

Diameter

Starting at $13.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes SBR transition gasket and standard T-head bolts
  • Rubber gasket

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI A21.11, ANSI A21.53
AWWA Specifications
AWWA C-153
Diameter
3 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Rubber
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday