0 items

Mechanical Joint x IPT Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

FBCBTLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
IPT
End Connection 3
IPT
End Connections
Mechanical Joint x IPT
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1 in
Fitting Sizes
4 in x 4 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday