0 items

Mechanical Joint x Mechanical Joint Ductile Iron C153 Short Body Reducing Tee IPT Tap-on-Pipe Epoxy

MJELTTLAK

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
2 in
Fitting Sizes
6 in x 6 in x 2 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 375, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday