0 items

Progress Lighting 15-Light Emergency LED Flood Light in Metallic Grey

PPEWLHSG82

Color Finish

(Pricing is for Metallic Grey)

$38.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 15 ultra-bright LED's with tempered glass lens
  • Fully adjustable
  • Remote metallic gray single head for use with PE2WL-82 only
  • metalized high-performance reflector
  • wet location listed

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Color Finish
Metallic Grey
Color Finish Category
Greys
Energy Star Compliant
No
Height
7 in
Installation Type
Wall Mount
Length
4-1/4 in
Material
Plastic
Material Type
Polycarbonate
Number Of Lights
15
Power Source
Electric
Type
PPEWLHSG82
UL Listed
UL 924
Volts
120/277V
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday