0 items

Mesh Lime T-Shirt CL2

E6218

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High visibility shirt
  • Left chest pocket
  • Moisture wicking
  • Polyester Birdseye knit mesh
  • Short sleeves
  • X on back helps indicate which way wearer is facing

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 2
Clothing Size
M
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes
Width
42 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday