0 items

Metal Corrugated Pipe

CP2016GA

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Gauge
16
Length
20 ft
Material
Metal
Pipe Tubing Size
18 in
Type
Corrugated

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday