0 items

Metal Double Panel Louver Assembly

E27267C

Material

Metal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Elkay Water Coolers
CARB OTC LEED Compliant
No
GSA Approved
No
Height
31/50 in
IAPMO Listed
No
Length
38-1/2 in
Material
Metal
NSF Certified
No
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
20-9/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday