0 items

Howard Leight L1N Leightning Safety Earmuff with Neckband

H101199

Noise Reduction Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI S3.19 1974
Collection
L1N
Color Finish
Black, Grey
Material
Steel
Noise Reduction Rating
25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday