0 items

Progress Lighting Mingle 100W 2-Light Medium E-26 Bath Light in Antique Bronze

PP216220

Color Finish

(Pricing is for Antique Bronze)

$122.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Decorative metal frame with alternating circular shapes
  • Natural parchment glass
  • Softly patterned light

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Mingle
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Diameter
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Spotted
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
Type
PP216220
UL Listed
No
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday