0 items

MIP x Hose Quarter Turn Boiler Drain

NQT74X

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4 turn operation
  • Brass
  • Cup or MIP threads to hose connections
  • IAPMO Listed to cUPC®
  • Maximum temperature 180°F/82.2°C
  • PTFE Seat
  • Valve pressure rating 125 psi to 100°F

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
ASTM Specifications
ASTM B-16, ASTM B-283
CSA Certified
CSA B125
End Connection 1
MIP
End Connection 2
Hose
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61-9
Recommended Valve Application
Commercial, Residential, Water
UL Listed
No
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday