0 items

MNPT Brass Cored Plug

BRCPLUG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Domestic
  • Material: brass
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday