0 items

31-600 Series MNPT Boiler Drain Valve

A316004

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Collection
31-600 Series
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
200 psig
Maximum Temperature
250
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/4 in x 5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday