0 items

MNPT Schedule 80 316L Stainless Steel Seamless Nipple

DS86LSNME

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
Fitting Size 1
3/4 in
Length
3 in
Material
Stainless Steel
Material Type
316L
Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday