0 items

MNPT x FNPT Black Steel HEX Bushing

BSHB

DESCRIPTION

  • ISO Certified
  • Made in U.S.A.
  • Rohs Compliant

SPECIFICATIONS

ASME Specifications
ASME B16.14
ASTM Specifications
ASTM A-108
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Fitting Sizes
1 in x 1/4 in
Fitting Type
Reducing
Length
3/4 in
Material
Carbon Steel
Origin
Domestic
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday