0 items

Montreux 12-3/8 x 8-3/8 in. Metal Shaving Mirror in Polished Chrome

AX42090000

Color Finish

(Pricing is for Polished Chrome)

$503.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Arms swivel independently
  • Wall-mounted

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
12-3/8 in
Installation Type
Wall Mount
Material
Metal
UL Listed
No
Width
8-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday