0 items

Georg Fischer Central Plastics MPT x IPS Straight SDR 11 HDPE and Stainless Steel Transition Fitting with PE4710 Pipe

C6501233

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM D-2513, ASTM F-1973
Application
Geothermal, Irrigation, LP Gas, Natural Gas, Plumbing, Pool and Spa, Waste Water
CSA Certified
CSA B137.4
Clean Bagged
No
Color Finish
Black
End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday