0 items

Charlotte Pipe & Foundry MPT Straight, Clean-Out and DWV Schedule 40 Flush PVC Plug

PDWVCOFP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application
Drainage
Clean Bagged
No
End Connection 1
MPT
End Connections
MPT
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Cleanout, DWV, Straight
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday