0 items

MPT x Socket CPVC CTS Adapter

CPMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
End Connection 1
MPT
End Connection 2
Socket
End Connections
MPT x Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC CTS
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday