Air Gap Compression Kit in Biscuit

You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Biscuit

  • Fast #
  • Part #N100/65
  • Item #1499208
  • Manufacturer Part #100/65
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed -:
Yes
Material:
Brass
Width:
1-15/16 in