0 items

Parker Hannifin Natural Gas Polybutolyne Tube in Natural

PE430500

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Residential
Color Finish
Natural
End Connection 1
OD
End Connection 2
Tube
End Connections
OD x Tube
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Length
500 ft
Material
Plastic
Material Type
Polybutolyne
Maximum Pressure
120 psi
NSF Certified
Yes
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday