0 items

Style 50 No. 50 Grooved Painted Concentric Reducer

VF50P00-NR

  • SIZE
  • PRICE

DESCRIPTION

  • All fittings are supplied with grooves or shoulders to permit fast installation without field preparation
  • Model: 50
  • Most standard fittings are cast of durable ductile iron to precise tolerances
  • The grooved design permits flexibility for easy alignment
  • Victaulic offers a broad line of fittings in sizes through 48"/1200 mm in a variety of straight and reducing styles
  • Victaulic standard fittings pressure ratings conform to the ratings of Victaulic Style 77 couplings

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Enamel
Collection
Style 50
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
3 in
Fitting Size 2
1-1/4 in
Length
2-1/2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
1000#
Size
3 in x 1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday