24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Black Black™
Iron/Tones® 24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Black Black™
Frequently Purchased Together
Product Details
- Single bowl
- Depth: 7-1/2"
- Minimum base cabinet width 27"
- Mix and match shapes and colors of Iron/Tones basins® for a customized effect in your kitchen
- Crafted of durable Kohler® cast iron, guaranteed not to chip, crack or burn
- No faucet holes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Iron/Tones®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Length:
- 24-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16 in x 7-1/2 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Width:
- 18-3/4 in