24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Sea Salt™

You last purchased this on
 
KOHLER

Iron/Tones® 24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Sea Salt™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Sea Salt™

  • Fast #
  • Part #K6585-FF
  • Item #2348122
  • Manufacturer Part #6585-FF
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sea Salt Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 7-1/2"
  • Minimum base cabinet width 27"
  • Mix and match shapes and colors of Iron/Tones basins® for a customized effect in your kitchen
  • Crafted of durable Kohler® cast iron, guaranteed not to chip, crack or burn
  • No faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Whites
Color Finish Name:
Sea Salt™
Drain Location:
Rear
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
21 in x 16 in x 7-1/2 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/4 in x 18-3/4 in