0 items

Iron/Tones® No-Hole 1-Bowl Kitchen Sink

K6585

Color Finish

Starting at $506.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 7-1/2"
  • Minimum base cabinet width 27"
  • No faucet holes
  • Single bowl

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21 in x 16 in x 7-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Iron/Tones®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Dual Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
24-1/4 in x 18-3/4 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday