0 items

Iron/Tones® No-Hole 1-Bowl Kitchen Sink

K6587

Color Finish

Starting at $690.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 9-1/2"
  • Minimum base cabinet width 21"
  • No faucet holes
  • Single bowl

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
18 in x 18 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Iron/Tones®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
10 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Dual Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20-7/8 in x 20-7/8 in
Shape
Square
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday