0 items

No-Hub Cast Iron Figure Six Raised Head Fitting

NHFSRF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Full baffle
  • Recommended that hubless Cast Iron pipe and fittings be joined with shielded couplings manufactured in accordance with CISPI 310
  • Tar coated
  • The use of unshielded couplings or any coupling not meeting the above specifications will void the product warranty

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
Reducing
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday