0 items

4000 Series No-Hub Heavy Duty Stainless Steel Coupling

DNHHC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Color coded shield
  • Extra width for lateral support
  • Includes 3/8" hex head screw
  • Includes additional sealing clamps for better load distribution and positive seal
  • Joins no-hub cast iron soil pipe and fittings
  • Made in USA

SPECIFICATIONS

ASTM Specifications
ASTM C-1540, ASTM C-564
Clean Bagged
No
Collection
4000 Series
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday