0 items

No-Hub Reducing Coupling

PFNHRC

  • SIZE
  • PRICE

DESCRIPTION

  • 300 series stainless steel shield with neoprene gasket
  • Includes 2 clamps per coupling
  • Standard
  • Used to connect No Hub cast iron pipe
  • With 5/16" hex-head screw designed for 80 lbs of installation torque

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Material
Cast Iron, Stainless Steel
Material Type
300
Schedule Class
Standard
Size
2 in x 1-1/2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday