0 items

No-Hub x No-Hub x FNPT Cast Iron Sanitary IPT Tap on Pipe Tee

NHTAPST

  • SIZE
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
FNPT
End Connections
No Hub x No Hub x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/4 in
Material
Cast Iron
Material Type
NH 34
Size
2 in x 2 in x 1-1/4 in
Type
Reducing, Sanitary

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday