0 items

Unisan™ Non-Woven Rayon Polyester Cut End Edge Mop

UBW20

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easier to wring out
  • Greater absorption than cotton
  • Less material in waste stream
  • Reduced lint
  • Requires no break in

SPECIFICATIONS

Collection
Unisan™
Color Finish
White
Material
Rayon, Synthetic
Size
20 oz

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday