0 items

NPS 300# Black Ductile Iron Cap

IBDICAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.3
ASTM Specifications
ASTM A-536
Coating
Black
End Connection 1
NPS
End Connections
NPS
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
ISO Specifications
ISO 14001, ISO 9001:2000
Material
Ductile Iron
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday