0 items

NPT Brass Full Port Ball Valve

FNWX415NH

Valve Size

Starting at $11.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual o-ring non-adjustable packing

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified
CSA 9.1, CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-88, CSA Class 3371-90, CSA Class 3371-92
End Connection 1
NPT
End Connection 2
NPT
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 400 psi, 600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday