0 items

PT Coupling Hose Shank x MNPT Adapter in Black

PPTCN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Made in the USA

SPECIFICATIONS

Color Finish
Black
End Connection 1
Hose Shank
End Connection 2
MNPT
End Connections
Hose Shank x MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Aluminum

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday