0 items

Kichler Lighting 40W 3-Light Candelabra E-12 Fan Light Kit in Oil Brushed Bronze

KK370041OBB

Color Finish

(Pricing is for Oil Brushed Bronze)

$103.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
6-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
S21
Material
Steel
Number Of Lights
3
UL Listed
No
Watts
40
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday