0 items

Progress Lighting 100W 1-Light Post Mount Lantern in Oil Rubbed Bronze

PP6431108

$132.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cape Cod inspired frame
  • Classic nautical style
  • Clear glass windows

SPECIFICATIONS

Bulb Type
Incandescent
Depth
6 in
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Etched Umber
Height
18-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
Type
PP6431108
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday