0 items

Parisian 47W 3-Light Candelabra Outdoor Post Lantern with Fluted Seed Glass in Textured Black

N60984

Color Finish

(Pricing is for Textured Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replaceable light source

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parisian
Color Finish
Textured Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
27 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
40
Width
12-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday