0 items

Kichler Lighting Hatteras Bay 100W 1-Light Incandescent Mini Pendant in Olde Bronze

KK43764OZ

Color Finish

(Pricing is for Olde Bronze)

$158.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hatteras Bay
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Glass
Height
10-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday