0 items

Wirsbo hePEX™ PEX Barrier Tubing Coil

UA114

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Compatible with both ProPEX® fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
  • Tubing is used for closed-loop radiant heating applications

SPECIFICATIONS

ASTM Specifications
ASTM F-876-09
Collection
Wirsbo hePEX™
Color Finish
White
Length
100 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
Outside Diameter
1-1/4 in
Pipe Tubing Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday