0 items

Pfister Plug-In Shower Wall Flange in PVD Brushed Nickel

P961054J

Color Finish

(Pricing is for PVD Brushed Nickel)

$38.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
PVD Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Flange
End Connections
Flange
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday