0 items

Pier Mount

M7930

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black
  • The Great Outdoors® pier mount

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
3-1/2 in
UL Listed
No
Width
5-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday