0 items

Plastic Belled End Pipe

PR200BEP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Available in select lengths
  • For use where systems will not exceed 140° F
  • Inert to attack by many chemicals
  • Intended for pressure use
  • Part of the TrueFit® system and Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
End Connection 1
Bell End
End Connection 2
Bell End
FM Approved
No
Fire Suppression System Rated
No
Grade
Pressure
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
315 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1 in
Pipe Tubing Size
1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday