0 items

Fat Max™ Plastic Large Capacity Floor Drain with Cast Iron Strainer

S8602I

Fits Pipe Size

3 in
Starting at $109.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
Collection
Fat Max™
Diameter
9 in
End Connection 1
No Hub
Fits Pipe Size
3 in
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
Yes
Material
Cast Iron, Plastic
Material Type
ABS, PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday