0 items

Chem-Tech™ Plastic Mechanical Diaphragm Pump

PX0XAAAAAXXX

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dependable and easy to maintain for a wide range of applications
  • Feed rate control, bleed valve assembly, sealed gear train and a guided 4-ball check valve

SPECIFICATIONS

Collection
Chem-Tech™
Depth
7-1/4 in
Discharge
1/2 in
End Connection 1
OD Tube
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
7 gpd
Height
6-3/4 in
Material
Plastic
Maximum Pressure
100 psi
Power Source
Electric
UL Listed
No
Volts
115V
Width
8-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday