0 items

Wirsbo hePEX™ PEX Coil Tube

UA125

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Compatible with both ProPEX fitting connections and QS-style fittings
  • Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
  • Oxygen barrier
  • Tubing is used for closed-loop radiant heating applications

SPECIFICATIONS

ASTM Specifications
ASTM F-876-09
Collection
Wirsbo hePEX™
Color Finish
White
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
200
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday