0 items

Plastic Push Pipe Cap in Blue

EAA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Blue
End Connection 1
Push
End Connections
Push
FM Approved
No
Fitting Size 1
1-3/8 in
Fitting Sizes
1-3/8 in
Fitting Type
Straight
Material
Plastic
Material Type
LDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday